-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry Number | 313 |
| Bore Dia. | 65 mm |
| Bore Diameter Tolerance | -0.015 mm to 0 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Closure | Open |
| Closure Type | Open |
| Dynamic Radial Load Capacity | 181000N |
| Finish | Ceramic Coat |
| Full Complement | No |
| Housing Fillet Radius | 2 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 0 |
| Inner Ring Outside Dia. | 76 mm |
| Iso Rating | Class 0 |
| Lubricant Material | Grease, Oil |
| Lubrication Openings | None |
| Max. Speed | 4600 RPM Grease, 5400 RPM Oil , 4600/5400 RPM |
| Max. Speed (grease) | 4600 RPM |
|---|---|
| Max. Speed (oil) | 5400 RPM |
| Max. Temp. | 120°C |
| Min. Temp. | -40°C |
| Number Of Rows | 1 |
| Outer Ring Flanges | 2 |
| Outer Ring Inside Dia. | 129 mm |
| Outside Dia. | 140 mm |
| Outside Diameter Tolerance | -0.018 mm to 0 mm |
| Overall Width | 33 mm |
| Rbec Rating | 1 |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade SUJ2 |
| Shaft Fillet Radius | 2 mm |
| Split Bearing | Yes |
| Static Radial Load Capacity | 191000N |
| Width | 33 mm |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 3.3 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 2.4772 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)