-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry No. | 205 |
| Bore Dia. | 25 mm |
| Bore Diameter Tolerance | -0.010 mm to 0 mm |
| Bore Type | Cylindrical |
| Closure | Open |
| Dynamic Load Capacity | 4200 lbs. |
| Dynamic Radial Load Capacity | 29300N |
| Fillet Radii | 1.5 mm |
| Full Complement | No |
| Housing Fillet Radius | 0.6 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 0 |
| Inner Ring Outside Dia. | 32 mm |
| Inner Ring Outside Diameter | 29 mm |
| Iso Rating | Class 0 |
| Lubricant Material | Grease, Oil |
| Max. Speed | 14000 RPM Grease, 16000 RPM Oil , 14000/16000 RPM |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
|---|---|
| Outer Ring Flanges | 2 |
| Outer Ring Inside Dia. | 45 mm |
| Outer Ring Inside Diameter | 47 mm |
| Outside Dia. | 52 mm |
| Outside Diameter Tolerance | -0.013 mm to 0 mm |
| Overall Width | 15 mm |
| Rbec Rating | 1 |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Shaft Fillet Radius | 1.5 mm |
| Shoulder Height | 35 mm |
| Split Bearing | Yes |
| Static Load Capacity | 3800 lbs. |
| Static Radial Load Capacity | 27700N |
| Temp. Range | -20° to +250° |
| Type | Open |
| Lubrication Openings | None |
| Height (cm) | 5.2 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 1.5 |
| HS Code | 8482500000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)