-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Amps | 275A |
| Application | Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools |
| Color | Red |
| Enhanced Process | Pulsed Tig (GTAW-P) |
| Features | Ac Auto Balance, Micro Start, Tig Pulser |
| For Material Type | Aluminum, Mild Steel, Stainless Steel |
| Frequency | 50/60 Hz |
| Includes | (2) 15 ft. Water Hoses (S19558-4), 15 ft. 2/0 Work Cable And Clamp, Adapter For Optional Pta-9 Or 17 Torch (3/8 In), Consumables Kit For Ptw-20 Series Torches (Kp510), Foot Amptrol With 25 ft. Cable Assembly (K870), Gas Regulator/Flowmeter & 10 ft. Hose Kit, Ptw-20 250 A Water-Cooled Tig Torch With 25 ft. Cable (K1784-4), Torch Cover, Under-Cooler Cart Water Cooler |
| Input Frequency | 60 Hz |
| Input Voltage | 208/230/460V AC |
| Maximum Amperage (stick) | 340A |
| Maximum Amperage (tig) | 340A |
| Minimum Amperage (stick) | 2A |
| Minimum Amperage (tig) | 2A |
| Model | K2618-1 |
| Open Circuit Voltage | 75 |
| Output Range | 2-340A |
|---|---|
| Overall Height | 49.7" |
| Overall Width | 28" |
| Phase | 1 |
| Plug Type | Bare Leads |
| Polarity | AC/DC |
| Process | Stick Welding (SMAW), TIG Welding (GTAW) |
| Rated Output @ Duty Cycle (stick) | 225A, 60%, 275A, 40% |
| Rated Output @ Duty Cycle (tig) | 225A, 60%, 275A, 40% |
| Remote Connection Type | 6 Pin (Lincoln) |
| Remote Control | Foot Control Included |
| Tig Arc Start Feature | Lift Arc Start |
| Welded Material | Aluminum, Mild Steel, Stainless Steel |
| Welder Input Phase | 1 |
| Welder Series | PRECISION TIG 275 Series |
| Welding Power Source Type | CC |
| Height (cm) | 126.24 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 71.12 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 288.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)