-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.001" to +0.001" |
| Battery Included | Yes |
| Battery Size | SR44 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Stainless Steel |
| Case | Molded Plastic |
| Case Material | Molded Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Function | Origin-Set, Zero, Data Output, Inch/Mm, Alarm Low Voltage, Counting Value Composition Error |
| Functions | Origin-Set, Zero, Data Output, In./Mm, Alarm, Low Voltage, Counting Value Composition Error |
| Graduations (upper Scale) | 8" |
| Graduations - Lower Scale | 0" |
| Included Certification | Certificate Of Inspection |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 1 31/32" |
| Jaw Depth Upper Jaw | 25/32" |
|---|---|
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
| Left-handed Operation | No |
| Linear Encoder Type | Electrostatic Capacitance |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 8" |
| Maximum Measurement - Mm | 200 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 8" |
| Repeatability | 0005", 01 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| System Of Measurement | Imperial/Metric |
| Water Resistant | No |
| With Locking Nut | Yes |
Highly accurate and repeatable, this Mitutoyo 500-197-30 caliper has an advanced design for quick and easy measurements and is made of hardened stainless steel that slides smoothly without wiping the scale clean. The digital display is large and easy to read and displays the actual slider position, ready for measurement without placing the caliper to zero.
ABSOLUTE (ABS) linear scale on this caliper eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated. It features stainless steel construction that protects the caliper components and ensures accurate performance for longer duration. This caliper comes equipped with the following functions: Origin Set, Zero-Setting, Data Output and inch/mm conversion, alarm for Low Voltage & counting value composition error. The battery life on this caliper has been approximately set at 3.5 years under normal use.
The slider configuration of this Mitutoyo vernier caliper also features an ergonomic, thumb-friendly shape and facilitates step-measurement with a font height of 0.35 inch (9 mm) that alleviates fatigue with the high-contrast LCD screen.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 14.48 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.247 |
Yes, it comes housed in a sturdy plastic case, protecting storage and transportation while maintaining the calliper's accuracy.
This calliper comes complete with a battery, ensuring immediate usability and convenience for the user.
This calliper minimises counting value composition errors, providing accurate and reliable measurements for technical and industrial applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)