-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Micrometer |
|---|---|
| Anvil | Flat |
| Spc Output | Yes |
| Spindle | Flat |
|---|---|
| Thimble | Ratchet |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 21.59 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)