-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Micrometer |
|---|---|
| 2 X Preset (over 100 Mm) | Yes |
| Abs/inc (inc Zero) | Yes |
| Auto Power Off After 20 Min. Non Use | Yes |
| Battery Life | Approx. 2.4 Years For Models X89 4 In 1.2 Years For Greater Than 4 In |
| Data Output | Yes |
| Digital Step | 00001", 0001 mm |
| Digital/analog | Digital |
| Display | LCD, Character Height 7.5 mm |
| Flatness | 0.000012" |
| Function Lock | Yes |
| Hold | Yes |
|---|---|
| Inch-metric | Inch/Metric |
| Low Voltage Alarm | Yes |
| Maximum Permissible Errorj Mpe | -0.00015" to +0.00015" |
| Measuring Face | Carbide Tipped, Micro Lap Finish |
| Measuring Force | 5N to 10N |
| Parallelism | 0.00016" |
| Power Supply | 1 Battery Sr-44 |
| Range | 7" to 8" |
| Scale | Thimble And Sleeve Satin Chrome Finish,,18 Mm |
| Weight (kg) | 0.963 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)