-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Outside Micrometer |
|---|---|
| Accuracy | -0.00015" to +0.00015" |
| Anvil Material | Carbide |
| Battery Included | Yes |
| Battery Size | SR44 |
| Case Type | Wood |
| Compatible Data Output Cable | Mfr. No. 05CZA662, Mfr. No.05CZA663 |
| Coolant Resistant | Yes |
| Data Output Type | Cabled |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Function | Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting |
| Included Certification | Certificate Of Inspection |
| Includes Case | Yes |
| Ip Rating | IP65 |
|---|---|
| Long Form Calibration Certificate | No |
| Max. Measurement | 7" |
| Maximum Measurement - Mm | 177.8 mm |
| Minimum Measurement - Inch | 6" |
| Minimum Measurement - Mm | 152.4 mm |
| Operation Type | Digital |
| Range | 6" to 7" |
| Resolution | 0.00005" |
| Spc Output | Yes |
| Spindle Dia. | 6.35 mm |
| Spindle Material | Carbide Tipped |
| Thimble Type | Ratchet |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)