-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cutting Tip |
|---|---|
| Flame Type | Medium Preheat |
| Fuel Pressure | 10 psi to 17 psi |
| Gas Service | Liquid Natural Gas |
| Mapp Gas Silver Braze | No |
| Mapp Gas Silver Solder | No |
| Mapp Gas Soft Solder | No |
| Oxygen Pressure | 60 psi to 75 psi |
| Propane Gas Silver Braze | No |
|---|---|
| Propane Gas Silver Solder | No |
| Propane Gas Soft Solder | No |
| Silver Solder Tube | No |
| Size | 10 |
| Soft Solder Tube Cap. | No |
| Steel Thickness | 6" |
| Type | 2 Piece |
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 2.16 |
| Width (cm) | 2.16 |
| HS Code | 8468901000 |
|---|---|
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)