-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bench Top Indenting Machine |
|---|---|
| Character Height | 3/16" |
| Character Set | A-Z, 0-9, (/), (-), (.), (&), (@), (‘) |
| Compatible Materials | Aluminum, Stainless Steel |
| Compatible With Product Type | Cable Ties And Straps, Marker Plates, Steel Marker Plates, Tags |
| Depth | 18" |
| For Use With | Metal Marker Plates And Tags |
| Height | 12" |
| Includes | Character Wheel |
| Lettering Height | 0.18" |
| Mounting | Table |
|---|---|
| Overall Depth | 16 1/4" |
| Overall Height | 11 3/4" |
| Overall Width | 10" |
| Product Type | Metal Indenting Machine |
| Series | MIM187 Series |
| Width | 10" |
| Workpiece Material | Aluminum Base |
| Character Size | 3/16" |
| Workpiece Material | Aluminum, Stainless Steel |
| Height (cm) | 36.07 |
|---|---|
| Length (cm) | 56.13 |
| Width (cm) | 40.89 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.86 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)