-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Embossing Tool |
|---|---|
| Character Height | 3/16" |
| Character Set | 0-9, A -Z |
| Color | Black, Gray |
| Compatible Grainger Part No. | 30PR58, 30PR59, 30PR60 |
| Compatible Manufacturer Part Number | META-X, METS3-X, METS4-X |
| Compatible Mfr. Part No. | META-X, METS3-X, METS4-X |
| Compatible Tape Materials | Aluminum, Stainless Steel |
| Cutter Type | Manual |
| Depth | 10 61/64" |
| Finishing Capabilities | Built In Cable Tie Slot Punch |
| For Use With | Stainless Steel Tape And Aluminum Tape |
| Height | 6 61/64" |
| Includes | (1) Tool, (1) Additional Marking Wheel, (1) Carrying Case, (1) Roll Each Meta (Aluminum) And Mets (Stainless Steel) Tape, Additional Marking Wheel, Carrying Case, Roll Aluminum Tape, Roll Stainless Steel Tape |
|---|---|
| Lettering Height | 0.18" |
| Overall Height | 6 61/64" |
| Overall Length | 10 61/64" |
| Overall Width | 4 5/64" |
| Product Type | Embossing Hand Tool, Handheld Embosser |
| Series | MEHT Series |
| Supported Tape Width | 1/2" |
| Workpiece Material | Metal |
| Font Size | 3/16" |
| Material | Metal |
| Tape Width | 1/2" |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 24.89 |
| HS Code | 9611000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)