-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.0015" to +0.0015" |
| Battery Size | SR44 |
| Calibration Certificate | Yes |
| Caliper Material | Stainless Steel |
| Case | Molded Plastic |
| Case Material | Molded Plastic |
| Case Type | Plastic Case |
| Certification | Long Form Certificate Of Calibration |
| Compatible Spc Cable | MFR. No. 959149, MFR. No. 959150 |
| Coolant Resistant | No |
| Data Output Connection Type | Digimatic |
| Data Output Type | Cabled |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | Origin-Set, Zero, Data Output, In./Mm, Alarm, Low Voltage, Counting Value Composition Error |
| Graduations - Lower Scale | 0" |
| Graduations - Upper Scale | 12" |
| Included Certification | Long Form Calibration Certificate Traceable To NIST |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
|---|---|
| Jaw Depth | 2 33/64" |
| Jaw Depth - Upper Jaw | 55/64" |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
| Linear Encoder Type | Electrostatic Capacitance |
| Long Form Calibration Certificate | Yes |
| Material | Stainless Steel |
| Maximum Measurement - Inch | 12" |
| Maximum Measurement - Mm | 300 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0 mm to 300 mm |
| Repeatability | 0005", 01 mm |
| Resolution | 0.0005" |
| Spc Output | Yes |
| System Of Measurement | Imperial/Metric |
| Water Resistant | No |
| With Locking Nut | Yes |
A digital calliper is used for measuring the internal & external diameters or distances of objects in scientific & manufacturing facilities. Mitutoyo 500-173CERT absolute digital calliper calculates these values with precision and displays the results to decimal point accuracy.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 15.24 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.765 |
These digital callipers have a zero button for setting the reading to zero value at the time it is closed. Once closed, the calliper reads 0.000 inches and is ready for taking measurements.
Digital callipers have a tolerance of 0.002 inches.
Digital callipers are highly accurate instruments critical for measuring in laboratories and scientific facilities. These digital callipers are accurate up to 0.0005 inches of the workpiece's inside & outside diameter and depth. Additionally, these instruments can also convert the measured value to the desired unit system with high accuracy.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)