-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Specialty Gas Regulator |
|---|---|
| Application | Calibration Kits, Chemical Plants, High Pressure Testing, Manufacturing Processes, Purging And Charging, R And D Laboratories |
| Body Dia. | 2 1/2" |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Bonnet Material | Nickel Plated Brass |
| Cga Connection Outlet | 1/4" |
| Cga Number | RP_CGA 580 |
| Coefficient Of Volume | 0.19 |
| Control Type | T-Handle |
| Cylinder Gas | Inert |
| Delivery | 0 psi to 4000 psi |
| Delivery Pressure Range | 0 psi to 4000 psi |
| Diaphragm Material | Neoprene |
| Features | Low Torque Control |
| Filter Material | Brass |
| Flow Coefficient | 0.19 |
| For Gas Type | Argon, Helium, Nitrogen |
| Gas Service | Non Corrosive Inert |
| Gauge Diameter | 2 1/2" |
| Gauges Delivery Pressure | 0 psi to 6000 psi |
| Helium Leak Integrity Rating | 1 x 10^ 5 Cc/Sec |
| Inlet Connection | CGA 580 |
| Inlet Connection Gender | Male |
|---|---|
| Inlet Connection Size | 0.965"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 10000 psi |
| Inlet Pressure (maximum) | 6000 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 6000 psi |
| Mounting Location | Rear Panel |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Outlet Connection | 1/4" |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4" |
| Outlet Pressure (maximum) | 4000 psig |
| Outlet Pressure (minimum) | 0 psig |
| Overall Length | 4 3/4" |
| Piston Material | Brass |
| Regulator Capacity | Heavy Duty |
| Regulator Series | 820 Series |
| Seat Material | PCTFE |
| Supply Pressure Gauge | 10000 psi |
| Type | Single Stage, High Pressure Piston Style |
Miller-Smith 826-0009 regulator is a device that controls the flow of gas from a high-pressure cylinder to a lower, more manageable pressure. It operates in a single stage, reducing the pressure in one step.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 23.37 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8575 |
Do regular inspections and perform routine checks for leaks, corrosion and any signs of wear or damage.
Signs of proper operation include stable outlet pressure, absence of leaks or unusual noises and compliance with specified performance criteria.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)