-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Specialty Gas Regulator |
|---|---|
| Body Material | Electroless Nickel Plated Brass Bar Stock |
| Cga Connection Inlet | CGA320 |
| Coefficient Of Volume | 0.210 |
| Delivery | 50 psi |
| Delivery Pressure Range | 50 |
| Diaphragm Material | Neoprene |
| Gas Service | Inert, Non-Corrosive |
| Gauge Size | 2-1/2" |
| Gauges Delivery Pressure | 0-60 psi |
| Inlet Connection | CGA-320 |
|---|---|
| Inlet Gauge | 0-4,000 |
| Max. Inlet Pressure | 3500 psi |
| Outlet Connection | 1/4" MNPT |
| Overall Length | 4.75" |
| Regulator Capacity | Heavy Duty |
| Stages | Single |
| Supply Pressure Gauge | 4000 psi |
| Type | General Purpose |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 23.88 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)