-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Specialty Gas Regulator |
|---|---|
| Application | Calibration Kits, Chemical Plants, High Pressure Testing, Manufacturing Processes, Purging And Charging, R And D Laboratories |
| Body Dia. | 2 1/2" |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Bonnet Material | Nickel Plated Brass |
| Cga Connection Outlet | 1/4" |
| Cga Number | RP_CGA 580 |
| Coefficient Of Volume | 0.19 |
| Control Type | T-Handle |
| Cylinder Gas | Inert |
| Delivery | 0 psi to 1000 psi |
| Diaphragm Material | Neoprene |
| Features | Low Torque Control |
| Filter Material | Brass |
| Flow Coefficient | 0.19 |
| For Gas Type | Argon, Helium, Nitrogen |
| Gas Service | Non Corrosive Inert |
| Gauge Diameter | 2 1/2" |
| Helium Leak Integrity Rating | 1 x 10^ 5 Cc/Sec |
| Inlet Connection | CGA 580 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.965"-14 |
|---|---|
| Inlet Connection Type | NGO |
| Inlet Gauge | 10000 psi |
| Inlet Pressure (maximum) | 6000 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 6000 psi |
| Mounting Location | Rear Panel |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Outlet Connection | 1/4" |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4" |
| Outlet Pressure (maximum) | 1000 psig |
| Outlet Pressure (minimum) | 0 psig |
| Overall Length | 4 3/4" |
| Piston Material | Brass |
| Regulator Capacity | Heavy Duty |
| Regulator Series | 820 Series |
| Seat Material | PCTFE |
| Supply Pressure Gauge | 10000 psi |
| Type | Single Stage, High Pressure Piston Style |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 23.62 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)