-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding and Cutting Tote |
|---|---|
| Cuts Up To | 6" |
| Cutting Attachment | CC509P |
| Cutting Tips | MC12-0 |
| For Fuel Type | Acetylene |
| Hose Length | 12.5 ft. |
| Included Cutting Attachment | CC509P |
| Included Cutting Tip | MC12-0 |
| Included Fuel Regulator | CGA 200 |
| Included Oxygen Regulator | CGA 540 |
| Included Torch Handle | CW5A |
| Included Welding & Brazing Tip | MW203 |
| Includes | Check Valves, Cylinder Carrier, Safety Goggles |
|---|---|
| Pressure Regulator | 30-100-540 Oxygen, 30-15-200 Acetylene |
| Product Type | Portable Combination Torch & Tip Kit |
| Regulator Model (fuel) | 30-15-200 |
| Regulator Model (oxygen) | 30-100-540 |
| Series | Tag-A-Long |
| Torch Handle | CW5A |
| Torch Head Angle | 90° |
| Torch Style | Smith |
| Welding Nozzles | MW205 |
| Welds Up To | 1/8" |
| Height (cm) | 66.8 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.1945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)