-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Purity Gas Regulator |
|---|---|
| Application | Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis |
| Body Dia. | 2" |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Bonnet Material | Nickel Plated Brass |
| Cga Number | RP_CGA 320 |
| Coefficient Of Volume | 0.09 |
| Control Type | Knob |
| Cylinder Gas | Carbon Dioxide |
| Delivery | 0 psi to 15 psi |
| Delivery Pressure Range | 0 psi to 15 psi |
| Diaphragm Material | Stainless Steel |
| Features | Built In Safety Relief Valve, Stainless Steel Diaphragm |
| Filter Material | Stainless Steel |
| Flow Coefficient | 0.09 |
| For Gas Type | Carbon Dioxide |
| Gas Purity Rating | 99.99% |
| Gas Service | Carbon Dioxide |
| Gauge Diameter | 2 1/2" |
| Gauge Size | 2 1/2" |
| Grade | Grade 316 |
| Helium Leak Integrity Rating | 1 x 10^ 5 Cc/Sec |
| Inlet Connection | CGA 320 |
| Inlet Connection Gender | Male |
|---|---|
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 0 psi to 4000 psi |
| Inlet Pressure (maximum) | 3500 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3500 psi |
| Mounting Location | Rear Panel |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Operating Temperature (maximum) | 165°F |
| Operating Temperature (minimum) | -40°F |
| Outlet Connection | 1/8" |
| Outlet Connection Size | 1/8" |
| Outlet Connection Type | Tube |
| Outlet Pressure (maximum) | 15 psig |
| Outlet Pressure (minimum) | 0 psig |
| Overall Length | 4 3/4" |
| Regulator Capacity | Heavy Duty |
| Regulator Series | 210 Series |
| Seal Material | FKM |
| Seat Material | PFA |
| Supply Pressure Gauge | 4000 psi |
| Type | Single Stage, High Purity, Analytical, High Pressure |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 22.61 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)