-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Switch |
|---|---|
| Application | Alarms, Automatic Burners And Metering Devices, Motors, Signal Lights |
| Cable Length | 100 ft. |
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | 120 Va @ 120 Or 240V AC - Pilot Duty, 7.4A @ 120V AC - Full Load |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Cord Type | SOOW |
| Duty Cycle | Continuous |
| Enclosure Rating | NEMA 1 |
| Flow Rate - Maximum | 5.8 GPM |
| Flow Rate - Minimum | 5.8 GPM |
| Flow Rate Range | 5.8 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1", 6" |
| For Use With | Water Systems |
| Frequency | 60 Hz |
| Full Load Amps | 8A |
| Height | 34" |
| Housing Material | Brass |
| Housing/body Material | Brass |
| Hp | 3/4 hp |
| Impeller Material | Noryl |
| Length | 20" |
| Max. Ambient Temp. | 227°F |
| Max. Flow Gpm | 131 GPM |
| Max. Flow Rate | 131 GPM |
|---|---|
| Max. Head | 35 ft. |
| Max. Media Temp. | 250°F |
| Max. Operating Velocity | 600 FPM |
| Max. Operating Velocity (fpm) | 600 FPM |
| Max. Pressure | 160 psi |
| Media Temp. Range | 32°F to 227°F |
| Media Temperature (maximum) | 227°F |
| Min. Ambient Temp. | 32°F |
| Min. Flow Rate | 5.8 GPM |
| Min. Flow Rate (gpm) | 5.8 GPM |
| Min. Media Temp. | 32°F |
| Motor Type | Split Phase |
| Operating Velocity Range | 130-280 FPM |
| Overload Protection | Yes |
| Rpm | 3450 RPM |
| Series | FS25 Series |
| Set Point Configuration | Adjustable |
| Spray Pattern | Sky Cannon, Trumpet, Water Lily |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Type | Paddle |
| Voltage | 120/240V AC |
| Wetted Material | Brass, EPDM, Stainless Steel |
| Width | 20" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 2.82 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)