-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Flow Switch |
|---|---|
| Application | Alarms, Automatic Burners And Metering Devices, Motors, Signal Lights |
| Connection Size | 3/4" |
| Connection Type | NPT |
| Contact Rating | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Enclosure Rating | NEMA 1 |
| Flow Rate - Maximum | 1.5 GPM |
| Flow Rate - Minimum | 1.5 GPM |
| Flow Rate Range | 1.5 GPM |
| For Pipe Size | 3/4" |
| Height | 5.1" |
| Housing Material | Brass |
| Housing/body Material | Brass |
| Length | 3 1/5" |
| Max. Ambient Temp. | 250°F |
| Max. Flow Gpm | 15 GPM |
| Max. Flow Rate | 15 GPM |
|---|---|
| Max. Pressure | 150 psi |
| Media Temp. Range | 32°F to 250°F |
| Media Temperature (maximum) | 250°F |
| Min. Ambient Temp. | 32°F |
| Min. Flow Rate | 1.5 GPM |
| Min. Flow Rate (gpm) | 1.5 GPM |
| Min. Media Temp. | 32°F |
| Overall Height | 5.1" |
| Overall Length | 3.2" |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Type | General Purpose |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Buna-N, EPDM |
| Wetted Material | Brass, Buna N, EPDM |
McDonnell & Miller FS5-3/4 liquid flow switch detects and signals lack of flow, preventing equipment damage and maintaining system efficiency. This switch alerts operators to potential issues such as low flow or pump failure, allowing for timely intervention to prevent costly downtime and damage to equipment.
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 11.43 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.125 |
McDonnell & Miller FS5-3/4 liquid flow switch allows users to adjust the set point configuration to tailor flow detection parameters according to specific system requirements. This feature ensures precise control over flow monitoring, enhancing system performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)