-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Board Mat |
|---|---|
| Color | White |
| Features | Dishwasher Safe |
| Length | 10" |
| Material | Rubber |
| Nsf Certified | Yes |
| Overall Length | 16" |
|---|---|
| Overall Width | 10" |
| Product Type | Cutting Board Safety Mat |
| Thickness | 1/8" |
| Width | 16" |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 25.4 |
| HS Code | 4008115000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)