-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Contact Form | SPST |
| Finish | PTFE Coated |
| Float Dia. | 0.58" |
| Float Length | 0.63" |
| Float Material | Polypropylene |
| Float Specific Gravity | 0.7 |
| Float Switch Float Material | Polypropylene |
| Gauge | 22 ga. |
| Height | 1.85" |
| Max. Pressure | 50 psi |
|---|---|
| Max. Voltage | 240V |
| Mounting | Vertical Open Tank |
| Mounting Position | Vertical |
| Operating Temp. | 221°F |
| Overall Length | 1.85" |
| Stem Material | Polypropylene |
| Switch Action | Open On Rise |
| Switch Function | Open On Rise |
| Tank Connection Type | UNC |
| Height (cm) | 4.7 |
|---|---|
| Length (cm) | 4.7 |
| Width (cm) | 2.24 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)