-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Stainless Steel |
| Components Included | Float |
| Conduit Size | 1/8" |
| Contact Form | SPST |
| Current Rating | 0.28A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Finish | PTFE Coated |
| Float Dia. | 1.54" |
| Float Length | 1" |
| Float Material | Stainless Steel |
| Float Specific Gravity | 0.6 |
| Float Switch Float Material | Stainless Steel |
| Gauge | 22 ga. |
| Grade | Grade 316 |
| Max. Current | 0.28A |
| Max. Pressure | 50 psi |
|---|---|
| Max. Voltage | 240V |
| Minimum Media Specific Gravity | 0.6 xg |
| Mounting | Side |
| Mounting Position | Horizontal |
| Operating Temp. | 392°F |
| Operating Temperature - Maximum | 392°F |
| Overall Length | 5 3/25" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 50 psi |
| Stem Length | 3 1/2" |
| Stem Material | Stainless Steel |
| Stem Thread Size | 1/8" |
| Switch Action | Open On Rise |
| Switch Function | Open On Rise |
| Thread Type | NPT |
| Voltage Rating - Maximum | 240V AC |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 13 |
| Width (cm) | 2.24 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)