-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Connection Size | 3/4" |
|---|---|
| Connection Type | NPT |
| Enclosure Rating | NEMA 1 |
| Housing Material | Stainless Steel |
| Max. Media Temp. | 225°F |
| Max. Pressure | 1500 psi |
| Min. Ambient Temp. | 32°F |
|---|---|
| Min. Media Temp. | 32°F |
| Switch Type | SPDT Snap Switch |
| Type | Electrically Operated, General Purpose |
| Voltage | 120/240V AC |
| Wetted Material | Brass, EPDM |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)