-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Punch Set |
|---|---|
| Container Type | Case |
| Creates Hole Diameter | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 7/8", 1", 1 1/16", 1 1/8", 1 3/16" |
| Grip Style | Knurled |
| Includes | 1", 1-1/16", 1-1/8", 1-3/16", 1/2", 1/4", 3/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Hollow Punch: 1/8 In |
| Length | 9" |
| Material | Alloy Steel |
| Material Applications | Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl |
| Measurement Type | SAE |
|---|---|
| Number Of Pieces | 16 |
| Overall Length | 1/2", 3/4", 1", 4 3/4" |
| Punch Type | Hollow Punch |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Type | Hollow |
Mayhew 66000 hollow punch set is used to create clean, circular holes in materials such as leather, rubber and thin metals. The hollow design ensures the efficient removal of punched material. This set is essential for tasks requiring accurate hole placement and diameter, offering craftsmen and metalworkers a versatile tool for intricate and well-defined perforations in diverse materials.
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 18.8 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 1.0575 |
No, users can efficiently punch gaskets using the punching handle and hollow punch arrangement alone. The mandrel is employed when cutting two concentric circles or washers with a single blow is required.
This Mayhew punch is designed with a hollow construction specifically to prevent gasket material from becoming lodged inside the punching head, ensuring efficient and clean punching operations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)