| Item | Interlocking Stencil Set |
|---|---|
| Application | To Mark In A Consistant Format |
| Character | Letters |
| Character Height | 2" |
| Characters Included | A to Z, Ampersand (&), Beginner, Comma (, ), Dash (-), Period (.), Period Ender (.), Spacer |
| Duty | Heavy |
| Font | Gothic |
| Interlocking | Yes |
| Material | Brass |
| No. Of Pieces | 33 |
| Overall Height | 4" |
|---|---|
| Product Height | 1" |
| Product Length | 4" |
| Product Width | 4.8" |
| Reusable | Yes |
| Self-adhesive | No |
| Size | 2" |
| Stencil Application | Industrial |
| Stencil Type | Letter Set |
| Thickness | 0.006" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.19 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)