-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Interlocking Stencil Set |
|---|---|
| Character | Letters |
| Material | Brass |
|---|---|
| Thickness | 0.012" |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 22.22 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)