-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch Set |
|---|---|
| Application | For Punching Holes In Mild Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Conduit And Pipe Size | 1 1/2" to 2" |
| Conduit Size | 1 1/2" to 2" |
| Function | Punch Up To 12 Gauge Mild Steel, Manual Operation |
| Gauge | 10 ga. |
| Hole Size | 0.89" to 2.42" |
| Includes | 1-1/2 To 2" Slug Buster Punches And Dies, 3/4" Ball-Bearing Draw Stud, 7/16" Ball-Bearing Draw Stud, Kcc-Bb2 Carrying Case |
|---|---|
| Material | Mild Steel |
| Max. Capacity Mild Steel | 10 |
| Max. Work Thickness | 10 ga. |
| Number Of Pieces | 5 |
| Type | Manual Knockout Set |
| Workpiece Material | Mild Steel |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 7.62 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)