-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Punch Set |
|---|---|
| Container Type | Case |
| Creates Hole Diameter | 3 mm, 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm |
| Grip Style | Knurled |
| Includes | 10 Mm, 12 Mm, 14 Mm, 16 Mm, 18 Mm, 20 Mm, 4 Mm, 6 Mm, 8 Mm, Hollow Punch: 3 Mm |
| Length | 6 1/2" |
| Material | Tool Steel Alloy |
| Material Applications | Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl |
| Measurement Type | Metric |
|---|---|
| Number Of Pieces | 11 |
| Overall Length | 3/4", 1" |
| Punch Type | Hollow Punch |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Type | Hollow |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 13.97 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)