-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Punch Set |
|---|---|
| Container Type | Case |
| Creates Hole Diameter | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4" |
| Grip Style | Knurled |
| Includes | 1/2", 1/4", 3/16", 3/4", 3/8", 5/16", 5/8", 7/16", 9/16", Hollow Punch: 1/8 In |
| Material | Tool Steel Alloy |
| Material Applications | Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl |
| Measurement Type | SAE |
|---|---|
| Number Of Pieces | 11 |
| Overall Length | 3/4", 1" |
| Punch Type | Hollow Punch |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Type | Hollow |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.19 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)