MAYHEW TOOLS 66006 Hollow Punch Set, Metric Alloy, 31 Pieces

Item: AB7WDE
Model: 66006
Cross Ref: 24D585
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,088.71
10% off
$979.84 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Punch Piece Design (1-Piece Design)

Shipping Information

Height (cm) 5.33
Length (cm) 32.26
Width (cm) 27.43
HS Code 8205595560
Country Of Origin FR
Weight (kg) 2.5875

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site