-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch Set |
|---|---|
| Application | For Punching Holes In Mild Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Capacity | 10 ga. |
| Conduit Size | 1/2" to 1 1/4" |
| Function | Punch Up To 12 Gauge Mild Steel, Manual Operation |
| Gauge | 10 ga. |
| Hole Size | 0.89" to 1.7" |
| Includes | 1", 1-1/4" Slug Buster Punches And Dies, 1/2", 3/4", Draw Studs, Plastic Carrying Case |
| Includes Ratchet | No |
| Material | Mild Steel |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
|---|---|
| Max. Capacity Mild Steel | 10 |
| Maximum Sheet Metal Capacity-steel | 10 ga. |
| Nominal Hole Size | 7/8", 1 1/8", 1 3/8", 1 11/16" |
| Number Of Pieces | 10 |
| Number Of Punch/dies Sets | 4 |
| Punch Shape | Round |
| Slug Type | Falls Free, Splitter |
| Type | Manual Knockout Set |
| Workpiece Material | Mild Steel |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 6.35 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)