-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 0.7A |
| Assembly | M1040130 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 75.7% |
| Enclosure Type | Tenv |
| Explosion Proof | Brake Motors |
| Form Factor | 1.38 |
| Frame | 34 |
| Frame Length | 5 17/25" |
| Frame Size | 34 |
| Frame Suffix | Not Available |
| Height | 6.69" |
| Hp | 13/100 hp |
| Inertia | 6.4 oz./sq. in. |
| Insulation Class | Class F |
| Kw | 0.1 kW |
| Length | 16 1/2" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
|---|---|
| Motor Shaft Rotation | Reversible |
| Mounting Type | 42 C Face |
| Nameplate Rpm | 1750 RPM |
| Opp. Drive End Bearing Size | 608 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030130 |
| Output Kw | 0.1 kW |
| Overall Length | 7.81" |
| Packaging | M1307027.02 |
| Rotation | Reconn |
| Rotation Type | Reversible |
| Rpm | 1750 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1.38" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 72 oz./in. |
| Type | Dn |
| Voltage | 180V |
| Winding | MD342119 |
| Height (cm) | 16.99 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 19.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)