-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.7A |
| Assembly | M1040140 |
| Drive End Bearing Size | 6003 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 78.4% |
| Enclosure Type | Tenv |
| Explosion Proof | Brake Motors |
| Form Factor | 1.38 |
| Frame | 34 |
| Frame Length | 6.18" |
| Frame Size | 34 |
| Frame Suffix | Not Available |
| Height | 11 1/4" |
| Hp | 17/100 hp |
| Inertia | 1.45 lbs.-sq. in. |
| Insulation Class | Class H |
| Kw | 0.13 kW |
| Length | 14.63" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Shaft Rotation | Reversible |
| Mounting Type | 56 C Face |
| Nameplate Rpm | 1750 RPM |
| Opp. Drive End Bearing Size | 608 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030138 |
| Output Kw | 0.13 kW |
| Packaging | PG659301.04F |
| Rotation | Reconn |
| Rotation Type | Reversible |
| Rpm | 1750 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2.06" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 96 oz./in. |
| Type | Dn |
| Voltage | 90V |
| Winding | MD34268 |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 37.16 |
| Width (cm) | 20.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)