-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Screw Machine Drill |
|---|---|
| Application | Cast Iron, Stainless Steel, High-Temp Alloys And Hardened Material |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.159 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Wire Size |
| Drill Bit Dimension Type | Wire |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Solid Carbide |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | 4 Facet Point |
| Drill Bit Size | #21 |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Screw Machine Length |
| Drill Point | 118° |
| Drill Point Length | 0.0478" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 3/4" |
| Flute Type | Spiral |
| Helix Angle | 28° |
| List Number | 759 |
|---|---|
| Material | Carbide |
| Material - Machining | Carbide |
| Max. Drilling Depth | 3/4" |
| Measurement System | Wire |
| Number Of Flutes | 2 |
| Overall Length | 2" |
| Point Angle | 118° |
| Primary Material Application | Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium |
| Primary Material Application Iso Code | H, K, M, S |
| Shank Dia. | 0.159" |
| Shank Diameter | 5/32" |
| Shank Length | 1 1/4" |
| Shank Type - Machining | Straight |
| Size | #21 |
| Sizes Included | #21 |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| Type | Slow Spiral |
| Wire Size | #21 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.15 |
| Width (cm) | 1 |
| HS Code | 8207502080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)