-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 10A |
| Assembly | M1040702 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | S1 |
| Efficiency | 76.5% |
| Explosion Proof | Brake Motors |
| Form Factor | 1 |
| Frame | 63D |
| Frame Length | 6.43" |
| Frame Size | 63D |
| Frame Suffix | D |
| Full Load Torque | 135 oz.-in. |
| Hp | 1/4 hp |
| Inertia | 7.2 oz./sq. in. |
| Insulation Class | Class F |
| Ip Rating | IP54 |
| Kw | 0.18 kW |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Mounting Type | B14 |
| Nameplate Rpm | 1800 RPM |
| Opp. Drive End Bearing Size | 6201-13 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030621 |
| Output Kw | 0.18 kW |
| Overall Length | 8 3/4" |
| Packaging | M1307020.02 |
| Power | 0.18 kW |
| Rotation | Reconn |
| Rotation Type | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 0.437" |
| Shaft Length | 0.905" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 135 oz.-in. |
| Type | G63-9 |
| Voltage | 24V |
| Winding | MD34247 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 19.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)