-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Phase Motor |
|---|---|
| Ambient Temp. | 40°C |
| Assembly | 180-007 |
| Code | G |
| Duty Cycle | Continuous |
| Efficiency | 8% |
| Frame | 9.5" |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 26.8/14.4-13.4A |
| Grease Type | Polyrex EM |
| Hp | 3 hp |
| Insulation Class | Class F |
| Lubrication | Polyrex EM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
| Motor Shaft Design | T |
| Motor Shaft Rotation | Selective Counter Clockwise |
| Motor Type | Capacitor Start/Run |
|---|---|
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| Nema Design | G, L |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Output Kw | 2.2 kW |
| Overall Length | 14 24/25" |
| Packaging | B |
| Phase | 1 |
| Power Factor | 89 |
| Resistance | 0.12 ohms |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Extension | 2 3/4" |
| Thermal Protection | None |
| Type | KF |
| Voltage | 115/208-230V AC |
Leeson 131637.00 C182K34FB2C single phase motor is used to drive essential equipment in situations where three-phase power might be unavailable or unnecessary. It is ideal for powering machinery, pumps, fans and conveyors in settings like manufacturing plants, warehouses and agricultural facilities.
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 36.45 |

Capacitor is used to create a phase shift in the starting winding of the motor. This phase shift creates a rotating magnetic field in the stator, which initiates the movement of the rotor. Once the motor reaches a certain speed, the capacitor is disconnected from the circuit.
Single-phase motors operate on a single alternating current (AC) voltage waveform, while three-phase motors utilise three separate AC voltage waveforms that are out of phase with each other. Three-phase motors are generally more efficient and offer smoother operation.
Yes, the rotation direction of a single-phase motor can be reversed by swapping the connections of either the main winding or the start winding. Reversing the connections changes the direction of the rotating magnetic field, which in turn changes the rotation direction of the motor.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)