-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Erlenmeyer Flask, Narrow Neck |
|---|---|
| Autoclavable | Yes |
| Body Color | Clear |
| Body Dia. | 241 mm |
| Capacity | 1.59 gal. , 6000 mL |
| Clarity | Transparent |
| Class | Class A |
| Closure Material | No Closure |
| Closure Type | Stopper |
| Diameter | 241 mm |
| Flask Type | Erlenmeyer |
| Graduated | Yes |
| Graduation Range | 1500 mL to 6000 mL |
| Graduation Subdivisions | 500 , 500 mL |
| Height | 15.55" , 395 mm |
| Includes | Narrow Mouth |
|---|---|
| Includes Closure | No |
| Joint Size | 10 |
| Material | Borosilicate Glass |
| Maximum Graduation | 6000 mL |
| Minimum Graduation | 1500 mL |
| Mouth Size | Narrow |
| Neck Style | Straight |
| No. Of Flasks Included | 1 |
| Shape | Conical |
| Special Features | Tops Are Reinforced And Tooled With A Rounded Finish, Ceramic Enamel Markings |
| Sterile/non-sterile | Non Sterile |
| Stopper Size | 10 |
| Usp Specification | Type I |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)