-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Erlenmeyer Flask |
|---|---|
| Astm Specification | D473, E1404 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 88 mm |
| Body Material | Borosilicate Glass |
| Capacity | 10 oz. |
| Capacity - Ml | 300 mL |
| Capacity - Oz | 10 fl. oz. |
| Clarity | Transparent |
| Closure | No |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 6 |
| Flask Type | Erlenmeyer |
| Glassware Class | A |
| Graduated | Yes |
|---|---|
| Graduation Increments - Ml | 25 mL |
| Graduation Range | 100 mL to 300 mL |
| Graduation Subdivisions | 25 mL |
| Height | 5.51" |
| Includes | White Ceramic Enamel Scales |
| Includes Closure | No |
| Joint Size | 6 |
| Minimum Graduation - Metric | 100 mL |
| Mouth Size | Wide |
| Neck Style | Straight |
| Overall Height | 140 mm |
| Shape | Conical |
| Special Features | Ceramic Enamel Markings, Tops Are Reinforced And Tooled With A Rounded Finish |
| Standards | Astm D473, Astm E1404 |
| Sterile/non-sterile | Non-Sterile |
| Style | Straight |
| Usp Specification | Type I |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 27.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)