-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Erlenmeyer Flask |
|---|---|
| Astm Specification | D473, E1404 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 102 mm |
| Body Material | Borosilicate Glass |
| Capacity | 16.9 oz. |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Clarity | Transparent |
| Closure | No |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 7 |
| Flask Type | Erlenmeyer |
| Glassware Class | A |
| Graduated | Yes |
|---|---|
| Graduation Increments - Ml | 50 mL |
| Graduation Range | 100 mL to 500 mL |
| Graduation Subdivisions | 50 mL |
| Height | 6.85" |
| Includes | White Ceramic Enamel Scales |
| Includes Closure | No |
| Joint Size | 7 |
| Minimum Graduation - Metric | 100 mL |
| Mouth Size | Wide |
| Neck Style | Straight |
| Overall Height | 174 mm |
| Shape | Conical |
| Special Features | Ceramic Enamel Markings, Tops Are Reinforced And Tooled With A Rounded Finish |
| Standards | Astm D473, Astm E1404 |
| Sterile/non-sterile | Non-Sterile |
| Style | Straight |
| Usp Specification | Type I |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 36.83 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.2177 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)