-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Erlenmeyer Flask, Narrow Neck |
|---|---|
| Astm Specification | D473, E1404 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 208 mm |
| Capacity | 1.06 gal. , 4000 mL |
| Capacity - Ml | 4L |
| Clarity | Transparent |
| Class | Class A |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Diameter | 208 mm |
| Flask Type | Erlenmeyer |
| Glassware Class | A |
| Graduated | Yes |
| Graduation Range | 1000 mL to 4000 mL |
| Graduation Subdivisions | 250 mL |
|---|---|
| Height | 14" |
| Includes Closure | No |
| Joint Size | 10 |
| Material | Borosilicate Glass |
| Maximum Graduation | 4000 mL |
| Minimum Graduation | 1000 mL |
| Mouth Size | Narrow |
| Neck Style | Straight |
| No. Of Flasks Included | 1 |
| Overall Height | 355 mm |
| Shape | Conical |
| Special Features | Tops Are Reinforced And Tooled With A Rounded Finish, Ceramic Enamel Markings |
| Standards | Astm D473, Astm E1404 |
| Sterile/non-sterile | Non Sterile |
| Stopper Size | 10 |
| Usp Specification | Type I |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.67 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)