-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Erlenmeyer Flask |
|---|---|
| Astm Specification | D473, E1404 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 39 mm |
| Body Material | Borosilicate Glass |
| Capacity | 0.85 fl. oz. |
| Capacity - Ml | 25 mL |
| Capacity - Oz | 0.85 fl. oz. |
| Clarity | Transparent |
| Closure | No |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 0 |
| Flask Type | Erlenmeyer |
| Glassware Class | A |
| Graduated | Yes |
|---|---|
| Graduation Increments - Ml | 5 mL |
| Graduation Range | 10 mL to 25 mL |
| Graduation Subdivisions | 5 mL |
| Height | 2.55" |
| Includes | White Ceramic Enamel Scales |
| Includes Closure | No |
| Joint Size | 0 |
| Minimum Graduation - Metric | 10 mL |
| Mouth Size | Narrow |
| Neck Style | Straight |
| Overall Height | 65 mm |
| Shape | Conical |
| Special Features | Ceramic Enamel Markings, Tops Are Reinforced And Tooled With A Rounded Finish |
| Standards | Astm D473, Astm E1404 |
| Sterile/non-sterile | Non-Sterile |
| Style | Straight |
| Usp Specification | Type I |
| Height (cm) | 11.27 |
|---|---|
| Length (cm) | 11.58 |
| Width (cm) | 9.52 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)