-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Pliers Set |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Container Type | Tray |
| Features | Hex Key Adjusting Screw, Lifetime Guarantee, One Handed, Triggerless Release, Redesigned Tactile Grip Zone |
| For Maximum Outside Diameter | 11/8", 11/2", 17/8", 2", 21/8", 23/4", 4" |
| For Use With | Bolts, Nuts |
| Grip Style | Deluxe Cushion |
| Handle Style | Ergonomic |
| Handle Type | Deluxe Cushion |
| Includes | No. 10R, 10WR, 11R, 5WR, 6LN, 6R, 7CR, 7R, 7WR, 9LN, Tray |
| Jaw Bend | 0° |
| Jaw Length | 1/4", 3/4", 1", 1 1/4", 1 1/2", 1 3/4", 2 1/2" |
| Jaw Opening Type | 1-Handed |
| Jaw Shape | Curved |
| Jaw Thickness | 1/4", 3/8", 1/2", 5/8" |
|---|---|
| Jaw Width | 3/8" |
| Max. Jaw Opening | 1 1/8", 1 1/2", 1 7/8", 2", 2 1/8", 2 3/4", 4", 5", 6", 7", 9", 10", 11" |
| Maximum Jaw Opening | 1 1/8", 1 1/2", 1 7/8", 2", 2 1/8", 2 3/4", 4" |
| Mfr. Series | Fast Release Series |
| No. Of Pieces | 10 |
| Number Of Pieces | 10 |
| Number Of Pliers | 10 |
| Overall Length | 5", 6", 7", 9", 10" 11" |
| Plier Material | Steel |
| Plier Types | Locking Pliers |
| Series | Fast Release |
| Steel Type | Alloy Steel |
| Tether Ready | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 5.5125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)