-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers Set |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Container Type | Bag |
| Features | Hex Key Adjusting Screw, Lifetime Guarantee, One Handed, Triggerless Release, Redesigned Tactile Grip Zone |
| For Maximum Outside Diameter | 11/2", 17/8", 23/4" |
| Grip Style | Knurled |
| Handle Style | Ergonomic |
| Handle Type | Knurled |
| Includes | Bag, No. 10WR, 7R, 9LN |
| Jaw Bend | 0° |
| Jaw Length | 3/4", 1", 1 3/4" |
| Jaw Opening Type | 1-Handed |
| Jaw Shape | Curved |
| Jaw Thickness | 1/4", 3/8", 1/2" |
| Jaw Width | 3/8" |
|---|---|
| Max. Jaw Opening | 1 1/2", 1 7/8", 2 3/4" |
| Maximum Jaw Opening | 1 1/2", 1 7/8", 2 3/4" |
| Mfr. Series | Fast Release Series |
| No. Of Pieces | 3 |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 7", 9", 10" |
| Plier Material | Steel |
| Plier Types | Locking Pliers |
| Series | Fast Release |
| Steel Type | Alloy Steel |
| Tether Ready | No |
| Country Of Origin | CN |
|---|
| Weight (kg) | 1.6965 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)