-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers Set |
|---|---|
| Additional Tool Functions | Cable Cutter |
| Features | Classic Trigger Release Designed To Provide Maximum Locking Force, Hardened Teeth |
| For Maximum Outside Diameter | 11/2", 17/8", 2" |
| Grip Style | Plain |
| Handle Style | Plain Grip |
| Handle Type | Plain |
| Includes | No. 6LN, 10WR, 7R |
| Jaw Bend | 0° |
| Jaw Length | 3/4", 1" |
| Jaw Opening Type | Guarded Trigger Release |
| Jaw Shape | Curved |
| Jaw Thickness | 1 1/8" |
| Max. Jaw Opening | 1 1/2", 1 7/8", 2" |
|---|---|
| Maximum Jaw Opening | 1 1/2", 1 7/8", 2" |
| Mfr. Series | Original Series |
| No. Of Pieces | 3 |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 6", 7", 10" |
| Plier Material | Steel |
| Plier Types | Locking Pliers |
| Steel Type | Alloy Steel |
| Sub-brand | Irwin Vise-Grip Locking Pliers |
| Tether Ready | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.2537 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)