-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers Set |
|---|---|
| Additional Tool Functions | Cable Cutter |
| Container Type | Bag |
| Features | Classic Trigger Release Designed To Provide Maximum Locking Force, Hardened Teeth |
| For Maximum Outside Diameter | 11/8", 17/8", 2" |
| For Use With | Bolts, Nuts |
| Grip Style | Plain |
| Handle Style | Plain Grip |
| Handle Type | Plain |
| Includes | 5Cr, 6Ln, No. 10Wr |
| Jaw Length | 3/4", 1" |
| Jaw Opening Type | Guarded Trigger Release |
| Jaw Shape | Curved |
| Jaw Style | Curved, Long Nose, Straight |
| Length | 5", 6", 7", 10" |
|---|---|
| Max. Jaw Opening | 1 1/8", 1 7/8", 2" |
| Maximum Jaw Opening | 1 1/8", 1 7/8", 2" |
| No. Of Pieces | 3 |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 5", 6", 10" |
| Plier Material | Steel |
| Plier Types | Locking Pliers |
| Series | Original Series |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Wire Cutter | Yes |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 20.32 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)