-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw |
|---|---|
| Container Type | None |
| Grip Style | Knurled |
| Handle Style | Ergonomic |
| Handle Type | Knurled |
| Includes | No. 10WR, 6LN |
| Jaw Length | 1 3/4" |
| Jaw Shape | Curved |
| Jaw Width | 1/8" |
| Max. Jaw Opening | 1 7/8", 2" |
|---|---|
| Maximum Jaw Opening | 1 7/8", 2" |
| Mfr. Series | Fast Release Series |
| No. Of Pieces | 2 |
| Number Of Pieces | 2 |
| Number Of Pliers | 2 |
| Overall Length | 6", 10" |
| Tether Ready | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.8145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)