-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slewing Ring Bearing |
|---|---|
| Application | Assembly Stations, Automation, Conveyors, Renewable Energy, Stage And Lighting Technology |
| Assembled Size | 205 |
| Bearing Insert Type | Plain Sleeve |
| Bore Diameter | 300 mm |
| Closure | Sealed |
| Dimension A | 450 mm |
| Dimension B | 430 mm |
| Dimension C | 320 mm |
| Dimension D | 300 mm |
| Dimension E | 410 mm |
| Dimension F | 42 mm |
| Dimension G | 15 mm |
| Dimension K | 9 mm |
| Dimension N | 186.6 mm |
| Dynamic Axial Load Capacity | 20232 lbf. |
| Dynamic Radial Load Capacity | 6070 lbf. |
| Gear Type | No Gear |
| Housing Material | Aluminum |
| Housing Material Finish | Anodized |
|---|---|
| Inside Mount Hole Size | M8 |
| Inside Mount Hole Type | Threaded |
| Load Direction | Radial, Thr.Ust |
| Material | Aluminum |
| Max. Speed | 50 RPM |
| Maximum Temperature | 356°F |
| Minimum Temperature | -58°F |
| Moment Rating | 3688 lbs.-ft. |
| Number Of Inside Mount Holes | 12 |
| Number Of Outside Mount Holes | 16 |
| Outside Bolt Circle Diameter | 9 mm |
| Outside Diameter | 410 mm |
| Outside Mount Hole Size | 9 mm |
| Outside Mount Hole Type | Thru-Hole |
| Overall Width | 42 mm |
| Resistance Properties | Water Resistant |
| Static Axial Load Capacity | 33720 lbf. |
| Static Radial Load Capacity | 10116 lbf. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 66.04 |
| HS Code | 8482105028 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)