-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Take-Up Bearing |
|---|---|
| Bearing Insert Material | Stainless Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Type | Ball |
| Bore | 40 mm |
| Bore Diameter | 40 mm |
| Bore Size | 40 mm |
| Dynamic Load Capacity | 5126 lbf. |
| Expansion Type | Fixed |
| Housing | Stainless Steel |
| Housing Material | Stainless Steel |
| Included Bearing | Suc208 |
|---|---|
| Lock Type | Set Screw |
| Maximum Temperature | 250°F |
| Minimum Temperature | -4°F |
| Overall Height | 144 mm |
| Overall Length | 114 mm |
| Overall Width | 49.2 mm |
| Seal Material | Silicone |
| Shaft Locking Type | Set Screws |
| Static Radial Load Capacity | 4092 lbf. |
| Temp. Range | -4°F to +248°F |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 13.21 |
| HS Code | 8483304080 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 2.4255 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)