-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Take-Up Bearing |
|---|---|
| Bearing Insert Material | Stainless Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Type | Ball |
| Bore | 35 mm |
| Bore Diameter | 35 mm |
| Bore Size | 35 mm |
| Dynamic Load Capacity | 4519 lbf. |
| Expansion Type | Fixed |
| Housing | Stainless Steel |
| Housing Material | Stainless Steel |
| Included Bearing | SUC207 |
|---|---|
| Lock Type | Set Screw |
| Maximum Temperature | 250°F |
| Minimum Temperature | -4°F |
| Overall Height | 129 mm |
| Overall Length | 102 mm |
| Overall Width | 42.9 mm |
| Seal Material | Silicone |
| Shaft Locking Type | Set Screws |
| Static Radial Load Capacity | 3507 lbf. |
| Temp. Range | -4°F to +248°F |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 11.68 |
| HS Code | 8483304080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.6785 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)