IGUS PRT-01-200 Slewing Ring Bearing Rpm 80

Item: AD8PCA
Model: PRT-01-200
Cross Ref: 4LFT2
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,753.43
10% off
$1,578.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Axial Rigidity (N) (500)
    • Dimension O (mm) (7)
    • Dynamic Axial Load (Lbs.) (6744)
    • Dynamic Radial Load (Lbs.) (2248)
    • Radial Rigidity (N) (65)
    • Static Axial Load (Lbs.) (22,480)
    • Static Radial Load (Lbs.) (7868)
    • Dimension I (M6 mm)
    • Dimension M (137 mm)

Shipping Information

Height (cm) 3.92
Length (cm) 40.64
Width (cm) 50.8
HS Code 8482105028
Country Of Origin US
Weight (kg) 3.15

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site