-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Slewing Ring Bearing |
|---|---|
| Application | Assembly Stations, Automation, Conveyors, Renewable Energy, Stage And Lighting Technology |
| Assembled Size | 41 |
| Bearing Insert Type | Plain Sleeve |
| Bore Diameter | 30 mm |
| Closure | Sealed |
| Dimension B | 91 mm |
| Dimension C | 42.5 mm |
| Dimension D | 30 mm |
| Dimension E | 82 mm |
| Dimension F | 29 mm |
| Dimension G | 10 mm |
| Dimension K | 4.5 mm |
| Dimension N | 29 mm |
| Dynamic Axial Load Capacity | 1574 lbf. |
| Dynamic Radial Load Capacity | 337 lbf. |
| Gear Type | No Gear |
| Housing Material | Aluminum |
| Housing Material Finish | Anodized |
| Inside Mount Hole Size | M4 |
|---|---|
| Inside Mount Hole Type | Threaded |
| Load Direction | Radial, Thr.Ust |
| Material | Aluminum |
| Max. Speed | 250 RPM |
| Maximum Temperature | 356°F |
| Minimum Temperature | -58°F |
| Moment Rating | 147 lbs.-ft. |
| Number Of Inside Mount Holes | 8 |
| Number Of Outside Mount Holes | 8 |
| Outside Bolt Circle Diameter | 4.5 mm |
| Outside Diameter | 82 mm |
| Outside Mount Hole Size | 4.5 mm |
| Outside Mount Hole Type | Thru-Hole |
| Overall Width | 29 mm |
| Resistance Properties | Water Resistant |
| Static Axial Load Capacity | 6070 lbf. |
| Static Radial Load Capacity | 1124 lbf. |
| Height (cm) | 2.93 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 17.78 |
| HS Code | 8483409000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)